Skip to Main Content
customer-service Help
Vikan

Color Coded Handle, Polypropylen, Red, 51in

Vikan Color Coded Handle, Polypropylen, Red, 51in 29604
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$34.02
  • Length: 51"
  • Item: Color Coded Handle
  • Broom Handle Color: Red
See full product details
Orders over $75 ship free.
Total: $34.02

Vikan #29604 Specifications

  • Length: 51"
  • Item: Color Coded Handle
  • Broom Handle Color: Red
  • For Use With: Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
  • Broom Connection Type: European Thread
  • Broom Handle Material: Plastic
  • Color: Red
  • Broom Handle Length: 51 in
  • Dia.: 1-1/4"
  • Material: polypropylene
  • Broom Handle Tip Material: Plastic
  • Country of Origin (subject to change): Denmark
Feedback Help us improve our product information

Description

Broom Handle, Broom Connection Type European Thread, Broom Handle Length 51 in, Broom Handle Material Plastic, Broom Handle Tip Material Plastic, Broom Handle Color Red, Color Coding System Yes, For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers, Color Coded Handle, Color Red

Reviews of Vikan #29604