Vikan
1510mm Color Coded Handle, 1 1/4 in Dia, Yellow, Stainless Steel
Mfr # 29396
Zoro # G5201183
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60 in
- Handle Material Stainless Steel
- Handle Diameter 1 1/4 in
- Handle Color Yellow
- Broom Handle Length 60 in
Explore More Products
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, White, Stainless Steel 29395
- VIKAN 67" Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene 29642
- VIKAN Handle, Brown, Polypropylene 296266
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Black, Aluminum 29379
- VIKAN 9 in Pad Holder, Yellow, Polypropylene 55006
- VIKAN 9 in Pad Holder, Blue, Polypropylene 55103
- VIKAN 62 in. Waterfed Aluminum Handle w/ Barbed Fitting, White 29915
- VIKAN Broom Handle, Lime, Aluminum 293577
- VIKAN 59 in. Aluminum Handle, Gray 293788
- THE BRUSH MAN Solid Nylon Handle Adapter, Threaded To Tapered HTPA-NYLON
- 3M 3M™ Doodleduster Holder - 25" x 3-9/10" x 3", 70071312832 70071312832
- Vikan Handles, Frames and Braces