Vikan
Color Coded Telescopic Handle, Aluminum
- Zoro #: G4743051
- Mfr #: 29753
Hover or click to zoom Tap to zoom
Key Features
- Connection Type: Threaded
- Handle Material: Anodized Aluminum, Polypropylene
- Handle Diameter: 1 1/4 in
- Handle Color: Blue
- Item: Telescopic Handle
- Dia.: 1-1/4"
- Pole Material: Aluminum
- Pole Connection Type: European Thread
$66.08
Subtotal: $66.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Vikan
- MFR #29753
- Zoro #G4743051
- Country of OriginDenmark
- Category Handles, Frames and Braces
Dimensions
Handle Diameter | 1 1/4 in |
Length | 1575mm |
Maximum Telescoping Length | 231 in |
Pole Diameter | 1 1/4 in |
Minimum Telescoping Length | 60 in |
Details
Connection Type | Threaded |
Handle Material | Anodized Aluminum, Polypropylene |
Handle Color | Blue |
Item | Telescopic Handle |
Dia. | 1-1/4" |
Pole Material | Aluminum |
Pole Connection Type | European Thread |
For Use With | Remco/Vikan Color-Coded Squeegee, Brooms, Brushes |
Color | Blue |
Material | Aluminum |
Telescoping Pole Range | 5 to 9-1/4 ft |
Product Type | Telescopic Handle |
Grip Material | Polypropylene |
Grip Style | Ergonomic |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006 |
Connection Thread Type | European |
Description
Telescopic Handle, Connection Type Threaded, Material Anodized Aluminum/Polypropylene, Minimum Telescoping Length 60 in, Maximum Telescoping Length 231 in, Connection Thread Type European, Handle Diameter 1 1/4 in, Grip Material Polypropylene, Grip Style Ergonomic, Color Blue, Color Coding System Yes, Pole Diameter 1 1/4 in, Product Type Telescopic Handle, Series Vikan, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006
Reviews of Vikan #29753
Explore more
- VIKAN Colr Coded Telescopic Hndle, Alumnm, Yellw 29756
- VIKAN Color Coded Telescopic Hndle, Alumnm, Whte 29755
- VIKAN Color Coded Telescopic Handle, Alumnm, Red 29754
- VIKAN Color Coded Handle, Fiberglass, Red, 59 in. 29384
- VIKAN Color Coded Handle, 25 1/2 in L, Threaded 29664
- VIKAN Color Coded Handle, Fiberglass, Blue, 51 in 29363
- THE BRUSH MAN 15/16” X 48” Wood Hanlde, Metal Threaded Tip, 12PK H48MT
- PULEX End Cone RACC70029
- RUBBERMAID COMMERCIAL Wood Threaded-Tip Broom/Sweep Handle, 60", Natural FG636100LAC
- EAGLE GROUP Hose Wall Mounted Bracket, 30" 312689
- MR LONG ARM POLES Mr LongArm ProCurve Nylon Pole Tip 1110B
- Vikan Handles, Frames and Braces