Vikan

Colr Coded Hndle, Polyprpylene, Prple, 59in

Vikan Colr Coded Hndle, Polyprpylene, Prple, 59in 29628
Hover or click to zoom Tap to zoom
  • Length: 59"
  • Item: Color Coded Handle
  • For Use With: Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
  • Broom Handle Material: Plastic
  • Broom Handle Length: 59 in
  • Broom Connection Type: European Thread
  • Dia.: 1-1/4"
  • Broom Handle Tip Material: Plastic
See full product details
$38.70

Subtotal: $38.70

Vikan #29628 Specifications

  • Length: 59"
  • Item: Color Coded Handle
  • For Use With: Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
  • Color: Purple
  • Broom Handle Material: Plastic
  • Broom Handle Length: 59 in
  • Broom Connection Type: European Thread
  • Dia.: 1-1/4"
  • Broom Handle Tip Material: Plastic
  • Broom Handle Color: Purple
  • Material: polypropylene
  • Product Type: Color Coded Handle
  • Country of Origin (subject to change): Denmark

Description

Broom Handle, Broom Connection Type European Thread, Broom Handle Length 59 in, Broom Handle Material Plastic, Broom Handle Tip Material Plastic, Broom Handle Color Purple, Color Coding System Yes, For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers, Color Coded Handle, Color Purple

Reviews of Vikan #29628

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.