Vikan
59" Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene
Mfr # 29626
Zoro # G9069907
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 59 in
- Handle Material Polypropylene
- Handle Diameter 1 1/4 in
- Handle Color Yellow
- Material Polypropylene
Explore More Products
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene 29624
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene 29646
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Purple, Polypropylene 29628
- VIKAN 50" Color Coded Handle, 1 in Dia, Blue, Aluminum 29583
- VIKAN 1025mm Color Coded Handle, 1 1/4 in Dia, White, Stainless Steel 29835
- VIKAN 1310mm Color Coded Handle, 1 1/4 in Dia, Pink, Aluminum 29351
- VIKAN 62 in. Waterfed Aluminum Handle w/ Barbed Fitting, White 29915
- VIKAN 59 in. Aluminum Handle, Lime 293777
- VIKAN 59 in. Aluminum Handle, Gray 293788
- LINK HANDLES Broom Handle 60", 3/4" Acme Thread 66448GRA
- O-CEDAR O-Cedar Commercial Warehouse Corn Deluxe Wood Handle Broom, PK6 6116-6
- Vikan Handles, Frames and Braces