Vikan
61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Black, Aluminum/Plastic
Mfr # 29759
Zoro # G3878061
$73.13
20% off
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded
- Handle Length 64 to 115"
- Handle Material Aluminum/Plastic
- Handle Diameter 1 1/4 in
- Handle Color Black
Explore More Products
- VIKAN 1310mm Color Coded Handle, 1 1/4 in Dia, Black, Aluminum 29359
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene 29602
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene 29644
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, White, Aluminum 29355
- VIKAN 755mm Flexible Handle, 1 1/8 in Dia, natural, Stainless Steel 53515
- VIKAN Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene 29682
- VIKAN 59 in. Aluminum Handle, Lime 293777
- VIKAN 59 in. Aluminum Handle, Gray 293788
- VIKAN Broom Handle, Lime, Aluminum 293577
- REMCO Vikan 59in Ultra Hygiene Handle, Blue 29623
- TOUGH GUY 54" Jaw Wet Mop Handle, Black, Fiberglass 22F183
- Vikan Handles, Frames and Braces