Scrub Brush, Polyester, Replacement Brush

VIKAN| Zoro #: G0144444| Mfr #: 70412

$28.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0144444 Mfr #: 70412
Bristle Material: PolyesterAcid Resistant: Yes
Color Coding System: YesChemical Resistant: Yes
Trim Length: 1"Brush Width: 3"
Brush Length: 10-3/4"Bristle Color: Green
Handle Material: Not IncludedOverall Length: 10-3/4"
Handle Length: Not IncludedCleaning Brush Style: Replacement Brush Head
Handle Color: GreenBrush Bristle Firmness: Stiff
Item: Scrub BrushFDA Compliant: Yes
Temperature Resistant: YesCountry of Origin (subject to change): Denmark

Product Description

Deck Scrub, Stiff, Block Size 2.5x11 In, Block Type Polypropylene, Fill Type Polyester, Trim Length 1 In, Bristle Color Green, Handle Color Green (Not Included), For Use With G0148531, G0154734, 2RWT3, 2RWR2

Product Reviews

Save 15%. Sign up for Z-mail.