Scrub Brush, Polyester, Replacement Brush

VIKAN| Zoro #: G0144453| Mfr #: 70413

$27.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0144453 Mfr #: 70413
Bristle Material: PolyesterAcid Resistant: Yes
Color Coding System: YesChemical Resistant: Yes
Handle Length: Not IncludedCleaning Brush Style: Replacement Brush Head
Handle Color: BlueBrush Bristle Firmness: Stiff
Item: Scrub BrushFDA Compliant: Yes
Temperature Resistant: YesTrim Length: 1"
Brush Width: 3"Brush Length: 10-3/4"
Bristle Color: BlueHandle Material: Not Included
Overall Length: 10-3/4"Country of Origin (subject to change): Denmark

Product Description

Deck Scrub, Stiff, Block Size 2.5x11 In, Block Type Polypropylene, Fill Type Polyester, Trim Length 1 In, Bristle Color Blue, Handle Color Blue (Not Included), For Use With G0148547, G0154743, G0154646, G0154691

Product Reviews

Save 15%. Sign up for Z-mail.