Scrub Brush, Polyester, Replacement Brush

VIKAN| Zoro #: G0144462| Mfr #: 70414

$25.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0144462 Mfr #: 70414
Bristle Material: PolyesterAcid Resistant: Yes
Color Coding System: YesChemical Resistant: Yes
Handle Material: Not IncludedOverall Length: 10-3/4"
Handle Length: Not IncludedCleaning Brush Style: Replacement Brush Head
Handle Color: RedBrush Bristle Firmness: Stiff
Item: Scrub BrushFDA Compliant: Yes
Temperature Resistant: YesTrim Length: 1"
Brush Width: 3"Brush Length: 10-3/4"
Bristle Color: RedCountry of Origin (subject to change): Denmark

Product Description

Deck Scrub, Stiff, Block Size 2.5x11 In, Block Type Polypropylene, Fill Type Polyester, Trim Length 1 In, Bristle Color Red, Handle Color Red (Not Included), For Use With G0148556, G0154752, G0154655, G0154707

Product Reviews

Save 15%. Sign up for Z-mail.