Scrub Brush, Polyester, Replacement Brush

VIKAN| Zoro #: G0144471| Mfr #: 70415

$28.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0144471 Mfr #: 70415
Bristle Material: PolyesterAcid Resistant: Yes
Color Coding System: YesChemical Resistant: Yes
Handle Length: Not IncludedHandle Color: White
Item: Scrub BrushTrim Length: 1"
Brush Width: 3"Cleaning Brush Style: Replacement Brush Head
Brush Length: 10-3/4"Brush Bristle Firmness: Stiff
Bristle Color: WhiteFDA Compliant: Yes
Handle Material: Not IncludedTemperature Resistant: Yes
Overall Length: 10-3/4"Country of Origin (subject to change): Denmark

Product Description

Deck Scrub, Stiff, Block Size 2.5x11 In, Block Type Polypropylene, Fill Type Polyester, Trim Length 1 In, Bristle Color White, Handle Color White (Not Included), For Use With G0148565, G0154761, 2RWT6, 2RWR5

Product Reviews

Save 15%. Sign up for Z-mail.