customer-service Help
Vikan

Detail Brush, Purple

Vikan Detail Brush, Purple 44018
Tap to zoom
Hover or click to zoom
$8.79
  • Bristle Material: Polyester
  • Handle Material: Polypropylene
  • Handle Length: 5 1/2 in
See full product details
Orders over $75 ship free.

Total: $8.79

Vikan #44018 Specifications

  • Bristle Material: Polyester
  • Handle Material: Polypropylene
  • Handle Length: 5 1/2 in
  • Bristle Color: Purple
  • Handle Color: Purple
  • Trim Length: 1/2 in
  • Overall Length: 8 in
  • Features: Hang Hole
  • Temperature Resistant: Yes
  • Brush Length: 2 in
  • Chemical Resistant: Yes
  • Brush Width: 1/2 in
  • Item: Detail Brush
  • Country of Origin (subject to change): Denmark

Description

Short Handle, Detail Brush, Trim Length 1/2 in, Bristle Color Purple, Bristle Material Polyester, Brush Length 2 in, Overall Length 8 in, Handle Material Polypropylene, Handle Color Purple, Handle Length 5 1/2 in, Brush Width 1/2 in, Brush Bristle Firmness Stiff, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes, Features Hang Hole

Reviews of Vikan #44018