Dish Brush, 11-1/4", Polyester

VIKAN| Zoro #: G0155172| Mfr #: 30895

$7.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0155172 Mfr #: 30895
Handle Material: PolypropyleneBrush Width: 2"
Overall Length: 11-1/4"Bristle Material: Polyester
Trim Length: 1"Handle Length: 8"
Acid Resistant: YesColor Coding System: Yes
Brush Length: 3"Item: Dish Brush
Brush Bristle Firmness: MediumFDA Compliant: Yes
Temperature Resistant: YesChemical Resistant: Yes
Bristle Color: WhiteHandle Color: White
Country of Origin (subject to change): Denmark

Product Description

Dish Brush, Trim Length 1 In., Bristle Color White, Bristle Material Polyester, Brush Length 3 In., Overall Length 11-1/4 In., Handle Material Polypropylene, Handle Color White, Handle Length 8 In., Brush Width 2 In., Brush Bristle Firmness Medium, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.