JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

VIKAN Red 20" Polypropylene Floor Squeegee

VIKAN| Zoro #: G0143866| Mfr #: 77534/29364

$59.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0143866 Mfr #: 77534/29364
Chemical Resistant: YesSqueegee Handle Included: With Handle
FDA Compliant: YesConnection Type: Threaded
Squeegee Blade Shape: Straight DoubleSqueegee Frame Material: Plastic
Color Coding System: YesSqueegee Blade Material: Foam Rubber
Squeegee Blade Count: DoubleItem: Floor Squeegee
Application: Floor SqueegeeSqueegee Blade Width: 20"
Includes: Mfr. No. 77534, 29364Color: Red
Country of Origin (subject to change): Denmark

Product Description

Keep those pesky streaks at bay with a handy fixed head squeegee w/ handle from Vikan. This red fixed head squeegee w/ handle will optimize your cleaning with a blade length of 20". Users love the straight double blade. The frame is made of polypropylene. The handle is 53" long and made of polypropylene material. Its applications include: Food Grade.

Product Reviews

Save 15%. Sign up for Z-mail.