VIKAN Red 20" Polypropylene Floor Squeegee

VIKAN| Zoro #: G0143911| Mfr #: 77534/29384

$72.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0143911 Mfr #: 77534/29384
Item: Floor SqueegeeSqueegee Frame Material: Plastic
Color Coding System: YesApplication: Floor Squeegee
Squeegee Application: -1Squeegee Handle Included: With Handle
Squeegee Blade Count: DoubleSqueegee Blade Material: Foam Rubber
Squeegee Blade Shape: Straight DoubleFDA Compliant: Yes
Chemical Resistant: YesConnection Type: Threaded
Includes: Mfr. No. 77534, 29384Color: red
Squeegee Blade Width: 20"Country of Origin (subject to change): Denmark

Product Description

Get that crystal clear, streak-free shine using this handy fixed head squeegee w/ handle from Vikan. This red fixed head squeegee w/ handle will optimize your cleaning with a blade length of 20". Users love the straight double blade. The frame is made of polypropylene. The handle is 59" long and made of polypropylene material. Its applications include: Food Grade.

Product Reviews

Save 15%. Sign up for Z-mail.