JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

VIKAN Red 24" Polypropylene Floor Squeegee

VIKAN| Zoro #: G0143963| Mfr #: 77544/29364

$60.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0143963 Mfr #: 77544/29364
Squeegee Blade Count: DoubleSqueegee Blade Shape: Straight Double
Squeegee Handle Included: With HandleSqueegee Blade Material: Foam Rubber
Application: Floor SqueegeeFDA Compliant: Yes
Chemical Resistant: YesItem: Floor Squeegee
Color Coding System: YesConnection Type: Threaded
Squeegee Frame Material: PlasticSqueegee Blade Width: 24"
Includes: Mfr. No. 77544, 29364Color: Red
Country of Origin (subject to change): Denmark

Product Description

Floor Squeegee w/Handle, Size Squeegee 24 In, Handle 51 In, Height 53 In, Double Blade, Blade Length 24 In, Blade Material Foam Rubber, Frame Material Polypropylene, Color Red, Includes G0162312 and G0154752
Save 15%. Sign up for Z-mail.