SMALL BUSINESS SALE25% OFF 4 CATEGORIESENTER CODE: MAYSAVEMAY 1–2SEE DETAILS AND CATEGORIES

VIKAN Red 24" Polypropylene Floor Squeegee

VIKAN| Zoro #: G0144015| Mfr #: 77544/29384

$66.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0144015 Mfr #: 77544/29384
Item: Floor SqueegeeSqueegee Frame Material: Plastic
Color Coding System: YesApplication: Floor Squeegee
Squeegee Handle Included: With HandleSqueegee Blade Count: Double
Squeegee Blade Material: Foam RubberSqueegee Blade Shape: Straight Double
Squeegee Blade Width: 24"FDA Compliant: Yes
Chemical Resistant: YesConnection Type: Threaded
Includes: Mfr. No. 77544, 29384Color: red
Country of Origin (subject to change): Denmark

Product Description

Banish streaks and spots with ease using this handy fixed head squeegee w/ handle from Vikan on your windows. This red fixed head squeegee w/ handle will optimize your cleaning with a blade length of 24". Users love the straight double blade. The handle is 59" long and made of polypropylene material. The frame is made of polypropylene. Its applications include: Food Grade.

Product Reviews