VIKAN Red 28" Polypropylene Floor Squeegee

VIKAN| Zoro #: G0144067| Mfr #: 77554/29364

$71.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0144067 Mfr #: 77554/29364
Item: Floor SqueegeeSqueegee Frame Material: Plastic
Color Coding System: YesApplication: Floor Squeegee
FDA Compliant: YesSqueegee Application: -1
Chemical Resistant: YesSqueegee Handle Included: With Handle
Squeegee Blade Count: DoubleSqueegee Blade Material: Foam Rubber
Squeegee Blade Shape: Straight DoubleConnection Type: Threaded
Includes: Mfr. No. 77554, 29364Color: red
Squeegee Blade Width: 28"Country of Origin (subject to change): Denmark

Product Description

Keep your windows streak-free and crystal clear with this handy fixed head squeegee w/ handle from Vikan. This red fixed head squeegee w/ handle will optimize your cleaning with a blade length of 28". The handle is 51" long and made of polypropylene material. Users love the straight double blade. The frame is made of polypropylene. Its applications include: Food Grade.

Product Reviews

Save 15%. Sign up for Z-mail.