VIKAN Red 28" Polypropylene Floor Squeegee

VIKAN| Zoro #: G0144112| Mfr #: 77554/29384

$71.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0144112 Mfr #: 77554/29384
Application: Floor SqueegeeSqueegee Blade Shape: Straight Double
Squeegee Blade Count: DoubleSqueegee Frame Material: Plastic
Item: Floor SqueegeeColor Coding System: Yes
Squeegee Handle Included: With HandleSqueegee Blade Material: Foam Rubber
Chemical Resistant: YesConnection Type: Threaded
Includes: Mfr. No. 77554, 29384Color: Red
Squeegee Blade Width: 28"FDA Compliant: Yes
Country of Origin (subject to change): Denmark

Product Description

Don't let streaked windows get you down. The handy fixed head squeegee w/ handle from Vikan makes it easy to keep your glass crystal clear with every wash. This red fixed head squeegee w/ handle will optimize your cleaning with a blade length of 28". The handle is 59" long and made of polypropylene material. The frame is made of polypropylene. Users love the straight double blade. Its applications include: Food Grade.

Product Reviews

Save 15%. Sign up for Z-mail.