VIKAN Green 20" Polypropylene Floor Squeegee

VIKAN| Zoro #: G0143841| Mfr #: 77532/29362

$73.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Squeegee Blade Material: Foam Rubber
Squeegee Application: Floor Squeegee
Chemical Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143841 Mfr #: 77532/29362
Squeegee Blade Material: Foam RubberSqueegee Application: Floor Squeegee
Chemical Resistant: YesSqueegee Blade Width: 20"
Squeegee Blade Shape: Straight DoubleConnection Type: Threaded
FDA Compliant: YesSqueegee Frame Material: Plastic
Item: Floor SqueegeeSqueegee Blade Count: Double
Includes: Mfr. No. 77532, 29362Color: green
Application: Floor SqueegeeSqueegee Handle Included: With Handle
Color Coding System: YesCountry of Origin (subject to change): Denmark

Description

Floor Squeegee w/Handle, Size Squeegee 20 In, Handle 51 In, Height 53 In, Double Blade, Blade Length 20 In, Blade Material Foam Rubber, Frame Material Polypropylene, Color Green, Includes G0162242 and G0154734

Reviews