VIKAN Green 20" Polypropylene Floor Squeegee

VIKAN| Zoro #: G0143893| Mfr #: 77532/29382

$58.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Squeegee Blade Width: 20"
Item: Floor Squeegee
Chemical Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143893 Mfr #: 77532/29382
Squeegee Blade Width: 20"Item: Floor Squeegee
Chemical Resistant: YesColor Coding System: Yes
Squeegee Blade Material: Foam RubberColor: green
Squeegee Handle Included: With HandleApplication: Floor Squeegee
Squeegee Frame Material: PlasticConnection Type: Threaded
Includes: Mfr. No. 77532, 29382Squeegee Blade Shape: Straight Double
FDA Compliant: YesSqueegee Blade Count: Double
Squeegee Application: Floor SqueegeeCountry of Origin (subject to change): Denmark

Description

Floor Squeegee w/Handle, Size Squeegee 20 In, Handle 59 In, Height 61 In, Double Blade, Blade Length 20 In, Blade Material Foam Rubber, Frame Material Polypropylene, Color Green, Includes G0162242 and G0154682

Reviews