Vikan
VIKAN Blue 20" Polypropylene Floor Squeegee
Mfr # 77533/29383
Zoro # G0143902
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 20 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Floor
- Squeegee Handle Included With Handle
Explore More Products
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee 77535/29365
- VIKAN VIKAN Yellow 20" Polypropylene Floor Squeegee 77536/29366
- VIKAN VIKAN Red 20" Polypropylene Floor Squeegee 77534/29364
- VIKAN VIKAN Red 16" Ceiling Squeegee 77164
- VIKAN VIKAN Yellow 10" Polypropylene Bench Squeegee 71256
- VIKAN VIKAN Green 28" Polypropylene Floor Squeegee 77552/29382
- VIKAN Double Blade Ultra Hygiene, Square, 28" 77153
- VIKAN VIKAN Green 20" Fiberglass Floor Squeegee 71502/29382
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee 71502/29622
- HOPKINS 7' Telescoping Squeegee 4-10NY-E
- UNGER Curved Aquadozer Heavy-Duty Floor Squeegees UNG FP90C
- Vikan Squeegees