VIKAN Green 24" Polypropylene Floor Squeegee

VIKAN| Zoro #: G0143997| Mfr #: 77542/29382

$59.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Squeegee Blade Shape: Straight Double
Chemical Resistant: Yes
FDA Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143997 Mfr #: 77542/29382
Squeegee Blade Shape: Straight DoubleChemical Resistant: Yes
FDA Compliant: YesSqueegee Frame Material: Plastic
Squeegee Application: Floor SqueegeeSqueegee Handle Included: With Handle
Squeegee Blade Material: Foam RubberApplication: Floor Squeegee
Includes: Mfr. No. 77542, 29382Squeegee Blade Count: Double
Connection Type: ThreadedSqueegee Blade Width: 24"
Item: Floor SqueegeeColor: Green
Color Coding System: YesCountry of Origin (subject to change): Denmark

Description

Floor Squeegee, Squeegee Blade Shape Straight Double, Squeegee Blade Material Foam Rubber, Squeegee Blade Width 24 In., Squeegee Frame Material Plastic, Squeegee Handle Included With Handle, FDA Compliant Yes, Color Coding System Yes, Squeegee Blade Count Double, Item Floor Squeegee, Connection Type Threaded, Chemical Resistant Yes, Includes 2RWL3 and 2RWR2, Color Green, 24 In., Squeegee Application Floor Squeegee

Reviews