Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

VIKAN White 24" Polypropylene Floor Squeegee

  • Zoro #: G0144024
  • Mfr #: 77545/29385
$53.99
  • Connection Type: Threaded
  • Squeegee Blade Material: Foam Rubber
  • Squeegee Handle Included: With Handle
See full product details
Orders over $75 ship free.

Vikan #77545/29385 Specifications

  • Zoro #: G0144024
  • Mfr #: 77545/29385
Connection Type: Threaded Squeegee Blade Material: Foam Rubber
Squeegee Handle Included: With Handle Color Coding System: Yes
Length: 59 in Includes: 29385, Mfr. No. 77545
FDA Compliant: Yes Application: Removing Water and Food Debris From All Types of Flooring
Squeegee Blade Shape: Straight Double Squeegee Blade Count: Double
Squeegee Application: Floor Squeegee Color: White
Chemical Resistant: Yes Item: Floor Squeegee
Squeegee Blade Width: 24 in Squeegee Frame Material: Polypropylene
Width: 23.62" Material: Cellular Rubber
Country of Origin (subject to change): Denmark
Feedback Help us improve our product information

Description

Floor Squeegee, Squeegee Blade Shape Straight Double, Squeegee Blade Material Foam Rubber, Squeegee Blade Width 24 in, Squeegee Frame Material Plastic, Squeegee Handle Included With Handle, FDA Compliant Yes, Color Coding System Yes, Squeegee Blade Count Double, Item Floor Squeegee, Connection Type Threaded, Chemical Resistant Yes, Includes 29385, Mfr. No. 77545, Color White, 59 in, Squeegee Application Floor Squeegee

Reviews of Vikan #77545/29385