Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

VIKAN Yellow 24" Polypropylene Floor Squeegee

  • Zoro #: G0143981
  • Mfr #: 77546/29366
$56.99
  • Squeegee Blade Shape: Straight Double
  • Color Coding System: Yes
  • Item: Floor Squeegee
See full product details
Orders over $75 ship free.

Vikan #77546/29366 Specifications

  • Zoro #: G0143981
  • Mfr #: 77546/29366
Squeegee Blade Shape: Straight Double Color Coding System: Yes
Item: Floor Squeegee Color: Yellow
Connection Type: Threaded Squeegee Frame Material: Polypropylene
Application: Removing Water and Food Debris From All Types of Flooring Squeegee Application: Floor Squeegee
Squeegee Handle Included: With Handle Length: 51 in
Includes: 29366, Mfr. No. 77546 Squeegee Blade Material: Foam Rubber
Chemical Resistant: Yes FDA Compliant: Yes
Squeegee Blade Count: Double Squeegee Blade Width: 24 in
Width: 23.62" Material: Cellular Rubber
Country of Origin (subject to change): Denmark
Feedback Help us improve our product information

Description

Floor Squeegee, Squeegee Blade Shape Straight Double, Squeegee Blade Material Foam Rubber, Squeegee Blade Width 24 in, Squeegee Frame Material Plastic, Squeegee Handle Included With Handle, FDA Compliant Yes, Color Coding System Yes, Squeegee Blade Count Double, Item Floor Squeegee, Connection Type Threaded, Chemical Resistant Yes, Includes 29366, Mfr. No. 77546, Color Yellow, 51 in, Squeegee Application Floor Squeegee

Reviews of Vikan #77546/29366