VIKAN Green 28" Polypropylene Floor Squeegee

VIKAN| Zoro #: G0144042| Mfr #: 77552/29362

$58.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Squeegee Blade Width: 28"
Item: Floor Squeegee
Chemical Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0144042 Mfr #: 77552/29362
Squeegee Blade Width: 28"Item: Floor Squeegee
Chemical Resistant: YesColor Coding System: Yes
Squeegee Blade Material: Foam RubberColor: green
Squeegee Handle Included: With HandleApplication: Floor Squeegee
Squeegee Frame Material: PlasticConnection Type: Threaded
Includes: Mfr. No. 77552, 29362Squeegee Blade Shape: Straight Double
FDA Compliant: YesSqueegee Blade Count: Double
Squeegee Application: Floor SqueegeeCountry of Origin (subject to change): Denmark

Description

Floor Squeegee w/Handle, Size Squeegee 28 In, Handle 51 In, Height 53 In, Double Blade, Blade Length 28 In, Blade Material Foam Rubber, Frame Material Polypropylene, Color Green, Includes G0154883 and G0154734

Reviews