Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

VIKAN Green 28" Polypropylene Floor Squeegee

VIKAN| Zoro #: G0144094| Mfr #: 77552/29382

$66.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Squeegee Blade Width: 28"
Item: Floor Squeegee
Chemical Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0144094 Mfr #: 77552/29382
Squeegee Blade Width: 28"Item: Floor Squeegee
Chemical Resistant: YesColor Coding System: Yes
Squeegee Blade Material: Foam RubberColor: green
Squeegee Handle Included: With HandleApplication: Floor Squeegee
Squeegee Frame Material: PlasticConnection Type: Threaded
Includes: Mfr. No. 77552, 29382Squeegee Blade Shape: Straight Double
FDA Compliant: YesSqueegee Blade Count: Double
Squeegee Application: Floor SqueegeeCountry of Origin (subject to change): Denmark

Description

Floor Squeegee w/Handle, Size Squeegee 28 In, Handle 59 In, Height 61 In, Double Blade, Blade Length 28 In, Blade Material Foam Rubber, Frame Material Polypropylene, Color Green, Includes G0154883 and G0154682

Reviews