WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Floor Squeegee, Straight Double, 28" W

VIKAN| Zoro #: G0144103| Mfr #: 77553/29383

$61.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Squeegee Blade Width: 28"
Item: Floor Squeegee
Chemical Resistant: Yes
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0144103 Mfr #: 77553/29383
Squeegee Blade Width: 28"Item: Floor Squeegee
Chemical Resistant: YesColor Coding System: Yes
Squeegee Blade Material: Foam RubberColor: Blue
Squeegee Handle Included: With HandleApplication: Floor Squeegee
Squeegee Frame Material: PlasticConnection Type: Threaded
Includes: Mfr. No. 77553, 29383Squeegee Blade Shape: Straight Double
FDA Compliant: YesSqueegee Blade Count: Double
Squeegee Application: Floor SqueegeeCountry of Origin (subject to change): Denmark

Product Description

Floor Squeegee w/Handle, Size Squeegee 28 In, Handle 59 In, Height 61 In, Double Blade, Blade Length 28 In, Blade Material Foam Rubber, Frame Material Polypropylene, Color Blue, Includes G0154892 and G0154691

Product Reviews