VIKAN White 28" Polypropylene Floor Squeegee

VIKAN| Zoro #: G0144076| Mfr #: 77555/29365

$58.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Squeegee Blade Width: 28"
Item: Floor Squeegee
Chemical Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0144076 Mfr #: 77555/29365
Squeegee Blade Width: 28"Item: Floor Squeegee
Chemical Resistant: YesColor Coding System: Yes
Squeegee Blade Material: Foam RubberColor: white
Squeegee Handle Included: With HandleApplication: Floor Squeegee
Squeegee Frame Material: PlasticConnection Type: Threaded
Includes: Mfr. No. 77555, 29365Squeegee Blade Shape: Straight Double
FDA Compliant: YesSqueegee Blade Count: Double
Squeegee Application: Floor SqueegeeCountry of Origin (subject to change): Denmark

Description

Floor Squeegee w/Handle, Size Squeegee 28 In, Handle 51 In, Height 53 In, Double Blade, Blade Length 28 In, Blade Material Foam Rubber, Frame Material Polypropylene, Color White, Includes G0154917 and G0154761

Reviews