THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

VIKAN White 28" Polypropylene Floor Squeegee

VIKAN| Zoro #: G0144121| Mfr #: 77555/29385

$61.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Squeegee Blade Shape: Straight Double
Item: Floor Squeegee
Squeegee Frame Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0144121 Mfr #: 77555/29385
Squeegee Blade Shape: Straight DoubleItem: Floor Squeegee
Squeegee Frame Material: PlasticSqueegee Application: Floor Squeegee
Squeegee Handle Included: With HandleSqueegee Blade Material: Foam Rubber
Application: Floor SqueegeeIncludes: Mfr. No. 77555, 29385
Squeegee Blade Count: DoubleSqueegee Blade Width: 28"
Color: WhiteColor Coding System: Yes
Country of Origin (subject to change): Denmark

Description

Floor Squeegee, Squeegee Blade Shape Straight Double, Squeegee Blade Material Foam Rubber, Squeegee Blade Width 28 In., Squeegee Frame Material Plastic, Squeegee Handle Included With Handle, Color Coding System Yes, Squeegee Blade Count Double, Item Floor Squeegee, Includes 2RWL9 and 2RWR2, Color White, 28 In., Squeegee Application Floor Squeegee

Reviews