Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

VIKAN Yellow 28" Polypropylene Floor Squeegee

  • Zoro #: G0144137
  • Mfr #: 77556/29386
$61.29
  • Promotion Restriction: Not eligible for promotion
  • Squeegee Handle Included: With Handle
  • Length: 59 in
See full product details
Orders over $75 ship free.

Vikan #77556/29386 Specifications

  • Zoro #: G0144137
  • Mfr #: 77556/29386
Promotion Restriction: Not eligible for promotion Squeegee Handle Included: With Handle
Length: 59 in Color: Yellow
Squeegee Blade Material: Foam Rubber Application: All Types of Cleaning
Squeegee Frame Material: Polypropylene Squeegee Blade Shape: Straight Double
Item: Floor Squeegee Includes: 29386, Mfr. No. 77556
Squeegee Application: Floor Squeegee Squeegee Blade Count: Double
Squeegee Blade Width: 28 in Color Coding System: Yes
Width: 27.56" Material: Cellular Rubber
Country of Origin (subject to change): Denmark
Feedback Help us improve our product information

Description

Floor Squeegee, Squeegee Blade Shape Straight Double, Squeegee Blade Material Foam Rubber, Squeegee Blade Width 28 in, Squeegee Frame Material Plastic, Squeegee Handle Included With Handle, Color Coding System Yes, Squeegee Blade Count Double, Item Floor Squeegee, Includes 29386, Mfr. No. 77556, Color Yellow, 59 in, Squeegee Application Floor Squeegee

Reviews of Vikan #77556/29386