JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

VIKAN White 24" Polypropylene Floor Squeegee

VIKAN| Zoro #: G0143972| Mfr #: 77545/29365

$62.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0143972 Mfr #: 77545/29365
Color Coding System: YesConnection Type: Threaded
Application: Floor SqueegeeChemical Resistant: Yes
Item: Floor SqueegeeSqueegee Blade Material: Foam Rubber
Squeegee Frame Material: PlasticFDA Compliant: Yes
Squeegee Blade Shape: Straight DoubleSqueegee Blade Count: Double
Squeegee Handle Included: With HandleSqueegee Blade Width: 24"
Includes: Mfr. No. 77545, 29365Color: white
Country of Origin (subject to change): Denmark

Product Description

Don't let streaked windows get you down. The handy floor squeegee from Vikan makes it easy to keep your glass crystal clear with every wash. This white floor squeegee will optimize your cleaning with a blade length of 24". Users love the straight double blade. The handle is 53" long and made of polypropylene material. The frame is made of polypropylene. Its applications include: Food Grade.

Product Reviews

Save 15%. Sign up for Z-mail.