Wall Brush, Polyester, Replacement Brush

VIKAN| Zoro #: G0144347| Mfr #: 70472

$28.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0144347 Mfr #: 70472
Handle Material: Not IncludedBrush Width: 5-1/2"
Overall Length: 10-25/64"Bristle Material: Polyester
Trim Length: 1-1/2"Handle Length: Not Included
Acid Resistant: YesColor Coding System: Yes
Brush Length: 10-25/64"Item: Wall Brush
Brush Bristle Firmness: MediumFDA Compliant: Yes
Temperature Resistant: YesChemical Resistant: Yes
Cleaning Brush Style: Replacement Brush HeadBristle Color: Green
Handle Color: GreenCountry of Origin (subject to change): Denmark

Product Description

High-Low Brush, Medium, Block Size 5x10 In, Block Type Polypropylene, Fill Type Polyester, Trim Length 1 1/2 In, Bristle Color Green, Handle Color Green, For Use With G0148531, G0154734, G0154637, G0154682

Product Reviews

Save 15%. Sign up for Z-mail.