JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Wall Brush, Polyester, Replacement Brush

VIKAN| Zoro #: G0144356| Mfr #: 70473

$24.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0144356 Mfr #: 70473
Bristle Material: PolyesterTemperature Resistant: Yes
Handle Color: BlueAcid Resistant: Yes
Item: Wall BrushColor Coding System: Yes
Chemical Resistant: YesTrim Length: 1-1/2"
Brush Width: 5-1/2"Brush Length: 10-25/64"
Bristle Color: BlueCleaning Brush Style: Replacement Brush Head
Handle Material: Not IncludedBrush Bristle Firmness: Medium
Overall Length: 10-25/64"FDA Compliant: Yes
Handle Length: Not IncludedCountry of Origin (subject to change): Denmark

Product Description

High-Low Brush, Medium, Block Size 5x10 In, Block Type Polypropylene, Fill Type Polyester, Trim Length 1 1/2 In, Bristle Color Blue, Handle Color Blue, For Use With G0148547, G0154743, G0154646, G0154691

Product Reviews

Save 15%. Sign up for Z-mail.