Wall Brush, Polyester, Replacement Brush

VIKAN| Zoro #: G0144365| Mfr #: 70474

$24.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0144365 Mfr #: 70474
Bristle Material: PolyesterAcid Resistant: Yes
Item: Wall BrushColor Coding System: Yes
Chemical Resistant: YesTrim Length: 1-1/2"
Brush Width: 5-1/2"Brush Length: 10-25/64"
Bristle Color: RedCleaning Brush Style: Replacement Brush Head
Handle Material: Not IncludedBrush Bristle Firmness: Medium
Overall Length: 10-25/64"FDA Compliant: Yes
Handle Length: Not IncludedTemperature Resistant: Yes
Handle Color: RedCountry of Origin (subject to change): Denmark

Product Description

High-Low Brush, Medium, Block Size 5x10 In, Block Type Polypropylene, Fill Type Polyester, Trim Length 1 1/2 In, Bristle Color Red, Handle Color Red, For Use With G0148556, G0154752, G0154655, G0154707
Save 15%. Sign up for Z-mail.