20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Wall Brush, Polyester, Replacement Brush

VIKAN| Zoro #: G0144383| Mfr #: 70476

$24.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0144383 Mfr #: 70476
Handle Material: Not IncludedBrush Width: 5-1/2"
Overall Length: 10-25/64"Bristle Material: Polyester
Trim Length: 1-1/2"Handle Length: Not Included
Acid Resistant: YesColor Coding System: Yes
Brush Length: 10-25/64"Item: Wall Brush
Brush Bristle Firmness: MediumFDA Compliant: Yes
Temperature Resistant: YesChemical Resistant: Yes
Cleaning Brush Style: Replacement Brush HeadBristle Color: Yellow
Handle Color: YellowCountry of Origin (subject to change): Denmark

Product Description

High-Low Brush, Medium, Block Size 5x10 In, Block Type Polypropylene, Fill Type Polyester, Trim Length 1 1/2 In, Bristle Color Yellow, Handle Color Yellow, For Use With G0148574. G0154777, G0154673, G0154725

Product Reviews

Save 15%. Sign up for Z-mail.