Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hygienic Pail, 5 gal., Yellow

  • Zoro #: G3880978
  • Mfr #: 56926
Vikan Hygienic Pail, 5 gal., Yellow 56926
Vikan Hygienic Pail, 5 gal., Yellow 56926
Vikan Hygienic Pail, 5 gal., Yellow 56926
$59.52
  • Bucket Capacity: 5 gal
  • Bucket/Pail Length: 18 29/32 in
  • Bucket/Pail Height: 15 in
See full product details
Orders over $75 ship free.

Vikan #56926 Specifications

  • Zoro #: G3880978
  • Mfr #: 56926
Bucket Capacity: 5 gal Bucket/Pail Length: 18 29/32 in
Bucket/Pail Height: 15 in Bucket/Pail Width: 15 13/32 in
Color: Yellow Features: Fda Compliant
Anti-Spill: Yes For Use With: Mfr. No. 56936
Includes: Stainless Steel Handle Bucket/Pail Dia.: 14 1/8 in
Item: Hygienic Pail Material: polypropylene
Shape: Round Capacity: 5 gal.
Metal Detectable: No Color Coding System: Yes
Country of Origin (subject to change): Denmark
Feedback Help us improve our product information

Description

Hygienic Pail, Bucket Capacity 5 gal, Color Yellow, Color Coding System Yes, Material Polypropylene, Shape Round, Bucket/Pail Dia. 14 1/8 in, Bucket/Pail Height 15 in, Bucket/Pail Length 18 29/32 in, Bucket/Pail Width 15 13/32 in, Anti-Spill Yes, Metal Detectable No, For Use With Mfr. No. 56936, Includes Stainless Steel Handle, Features Fda Compliant

Reviews of Vikan #56926