JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hand and Nail Brush, Polyester, Block

VIKAN| Zoro #: G0155093| Mfr #: 64402

$8.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0155093 Mfr #: 64402
Bristle Material: PolyesterBrush Length: 4-1/2"
FDA Compliant: YesHandle Length: 4-57/64"
Item: Hand and Nail BrushOverall Length: 4-57/64"
Handle Material: PolypropyleneColor Coding System: Yes
Trim Length: 45/64"Chemical Resistant: Yes
Temperature Resistant: YesCleaning Brush Style: Block
Acid Resistant: YesBrush Bristle Firmness: Stiff
Brush Width: 1-57/64"Bristle Color: Green
Country of Origin (subject to change): Denmark

Product Description

Block, Hand and Nail Brush, Trim Length 45/64 In., Bristle Color Green, Bristle Material Polyester, Brush Length 4-1/2 In., Overall Length 4-57/64 In., Handle Material Polypropylene, Handle Color Green, Handle Length 4-57/64 In., Brush Width 1-57/64 In., Brush Bristle Firmness Stiff, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.