JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hand and Nail Brush, Polyester, Block

VIKAN| Zoro #: G0155102| Mfr #: 64403

$8.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0155102 Mfr #: 64403
Color Coding System: YesFDA Compliant: Yes
Brush Width: 1-57/64"Brush Bristle Firmness: Stiff
Bristle Material: PolyesterTrim Length: 45/64"
Handle Material: PolypropyleneItem: Hand and Nail Brush
Acid Resistant: YesHandle Length: 4-57/64"
Brush Length: 4-1/2"Overall Length: 4-57/64"
Temperature Resistant: YesChemical Resistant: Yes
Cleaning Brush Style: BlockBristle Color: Blue
Country of Origin (subject to change): Denmark

Product Description

Block, Hand and Nail Brush, Trim Length 45/64 In., Bristle Color Blue, Bristle Material Polyester, Brush Length 4-1/2 In., Overall Length 4-57/64 In., Handle Material Polypropylene, Handle Color Blue, Handle Length 4-57/64 In., Brush Width 1-57/64 In., Brush Bristle Firmness Stiff, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.