Hand and Nail Brush, Polyester, Block

VIKAN| Zoro #: G0155111| Mfr #: 64404

$8.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0155111 Mfr #: 64404
Handle Material: PolypropyleneBrush Width: 1-57/64"
Overall Length: 4-57/64"Bristle Material: Polyester
Trim Length: 45/64"Handle Length: 4-57/64"
Acid Resistant: YesColor Coding System: Yes
Brush Length: 4-1/2"Item: Hand and Nail Brush
Brush Bristle Firmness: StiffFDA Compliant: Yes
Chemical Resistant: YesTemperature Resistant: Yes
Cleaning Brush Style: BlockBristle Color: Red
Country of Origin (subject to change): Denmark

Product Description

Block, Hand and Nail Brush, Trim Length 45/64 In., Bristle Color Red, Bristle Material Polyester, Brush Length 4-1/2 In., Overall Length 4-57/64 In., Handle Material Polypropylene, Handle Color Red, Handle Length 4-57/64 In., Brush Width 1-57/64 In., Brush Bristle Firmness Stiff, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.