JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hand and Nail Brush, Polyester, Block

VIKAN| Zoro #: G0155127| Mfr #: 64405

$8.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0155127 Mfr #: 64405
Temperature Resistant: YesHandle Material: Polypropylene
Chemical Resistant: YesHandle Length: 4-57/64"
Brush Width: 1-57/64"Brush Length: 4-1/2"
Item: Hand and Nail BrushBrush Bristle Firmness: Stiff
Acid Resistant: YesTrim Length: 45/64"
Cleaning Brush Style: BlockOverall Length: 4-57/64"
FDA Compliant: YesColor Coding System: Yes
Bristle Material: PolyesterBristle Color: White
Country of Origin (subject to change): Denmark

Product Description

Block, Hand and Nail Brush, Trim Length 45/64 In., Bristle Color White, Bristle Material Polyester, Brush Length 4-1/2 In., Overall Length 4-57/64 In., Handle Material Polypropylene, Handle Color White, Handle Length 4-57/64 In., Brush Width 1-57/64 In., Brush Bristle Firmness Stiff, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.