Hand and Nail Brush, Polyester, Block

VIKAN| Zoro #: G0155136| Mfr #: 64406

$8.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0155136 Mfr #: 64406
Brush Bristle Firmness: StiffColor Coding System: Yes
Temperature Resistant: YesFDA Compliant: Yes
Handle Length: 4-57/64"Cleaning Brush Style: Block
Brush Width: 1-57/64"Acid Resistant: Yes
Item: Hand and Nail BrushBristle Material: Polyester
Brush Length: 4-1/2"Chemical Resistant: Yes
Trim Length: 45/64"Handle Material: Polypropylene
Overall Length: 4-57/64"Bristle Color: Yellow
Country of Origin (subject to change): Denmark

Product Description

Block, Hand and Nail Brush, Trim Length 45/64 In., Bristle Color Yellow, Bristle Material Polyester, Brush Length 4-1/2 In., Overall Length 4-57/64 In., Handle Material Polypropylene, Handle Color Yellow, Handle Length 4-57/64 In., Brush Width 1-57/64 In., Brush Bristle Firmness Stiff, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.