Pail Lid, Black

VIKAN| Zoro #: G0144645| Mfr #: 56879

$9.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Anti-Spill: YesBucket/Pail Length: 14-1/2"Color Coding System: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0144645 Mfr #: 56879
Anti-Spill: YesBucket/Pail Length: 14-1/2"
Color Coding System: YesBucket/Pail Dia.: 12-1/4"
Shape: RoundBucket/Pail Width: 12-1/4"
Features: Fda CompliantFor Use With: Mfr. No. 56869
Metal Detectable: NoColor: Black
Item: Pail LidMaterial: polypropylene
Country of Origin (subject to change): Denmark

Description

Pail Lid, Color Black, Color Coding System Yes, Material Polypropylene, Shape Round, Bucket/Pail Dia. 12-1/4 In., Bucket/Pail Length 14-1/2 In., Bucket/Pail Width 12-1/4 In., Anti-Spill Yes, Metal Detectable No, For Use With Mfr. No. 56869, Features Fda Compliant

  • FDA Compliant

Reviews