KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pail Lid, Blue

VIKAN| Zoro #: G0144611| Mfr #: 56873

$13.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Anti-Spill: Yes
Item: Pail Lid
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0144611 Mfr #: 56873
Anti-Spill: YesItem: Pail Lid
Metal Detectable: NoFor Use With: Mfr. No. 56863
Bucket/Pail Length: 14-1/2"Bucket/Pail Dia.: 12-1/4"
Features: Fda CompliantMaterial: polypropylene
Shape: RoundBucket/Pail Width: 12-1/4"
Color: BlueColor Coding System: Yes
Country of Origin (subject to change): Denmark

Description

Pail Lid, Color Blue, Color Coding System Yes, Material Polypropylene, Shape Round, Bucket/Pail Dia. 12-1/4 In., Bucket/Pail Length 14-1/2 In., Bucket/Pail Width 12-1/4 In., Anti-Spill Yes, Metal Detectable No, For Use With Mfr. No. 56863, Features Fda Compliant

Reviews