KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pail Lid, Yellow

VIKAN| Zoro #: G0155303| Mfr #: 56876

$16.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Anti-Spill: Yes
Item: Pail Lid
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0155303 Mfr #: 56876
Anti-Spill: YesItem: Pail Lid
Metal Detectable: NoBucket/Pail Width: 12-1/4"
For Use With: Mfr. No. 56866Features: Fda Compliant
Bucket/Pail Length: 14-1/2"Bucket/Pail Dia.: 12-1/4"
Material: polypropyleneShape: Round
Color: YellowColor Coding System: Yes
Country of Origin (subject to change): Denmark

Description

Pail Lid, Color Yellow, Color Coding System Yes, Material Polypropylene, Shape Round, Bucket/Pail Dia. 12-1/4 In., Bucket/Pail Length 14-1/2 In., Bucket/Pail Width 12-1/4 In., Anti-Spill Yes, Metal Detectable No, For Use With Mfr. No. 56866, Features Fda Compliant

Reviews