20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Flexible Handle

VIKAN | Zoro #: G5652552 | Mfr #: 5350

$27.29 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Vikan #5350 Specifications

Zoro #: G5652552 Manufacturer #: 5350
Brush Length: Not Included Item: Pipe and Tube Brush Handle
Handle Length: 5" Chemical Resistant: Yes
Bristle Material: Not Included Color Coding System: Yes
Handle Material: Polypropylene, Stainless Steel Features: Fda Compliant
Brush Dia.: Not Included Brush Handle Style: Short Handle
Bristle Color: Not Included Handle Type: Flexible
Country of Origin (subject to change): Denmark

Description

Short Handle, Pipe and Tube Brush Handle, Brush Length Not Included, Brush Dia. Not Included, Bristle Material Not Included, Handle Length 5 In., Overall Length 61-13/32 In., Handle Type Flexible, Bristle Color Not Included, Handle Material Polypropylene, Stainless Steel, Color Coding System Yes, Chemical Resistant Yes, Features FDA Compliant

Reviews of Vikan #5350