THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

VIKAN Blue Heavy-Duty Floor Broom Head

VIKAN| Zoro #: G0148495| Mfr #: 29203

$40.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Resistant: Yes
Handle Color: Blue
Bristle Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0148495 Mfr #: 29203
Chemical Resistant: YesHandle Color: Blue
Bristle Material: PolyesterBroom Handle Length: No Handle
Trim Length: 4-1/2"Item: Broom Head
Broom Connection Type: European ThreadBristle Color: Blue
Block Size: 2-1/2 x 19"Acid Resistant: Yes
Color Coding System: YesCountry of Origin (subject to change): Denmark

Description

Broom Head, Broom Style Push Broom, Sweep Face 19 In., Trim Length 4-1/2 In., Basic Bristle Material Synthetic, Specific Bristle Material Polyester, Bristle Color Blue, Color Coding System Yes, Broom Handle Length No Handle, Broom Handle Color No Handle, Broom Block Material Plastic, Block Size 2-1/2 x 19 In., Broom Connection Type European Thread, Chemical Resistant Yes, Acid Resistant Yes, Broom Head

Reviews