KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VIKAN Red Heavy-Duty Floor Broom Head

VIKAN| Zoro #: G0148504| Mfr #: 29204

$47.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Resistant: Yes
Handle Color: Red
Bristle Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0148504 Mfr #: 29204
Chemical Resistant: YesHandle Color: Red
Bristle Material: PolyesterBroom Handle Length: No Handle
Trim Length: 4-1/2"Item: Broom Head
Broom Connection Type: European ThreadBristle Color: Red
Acid Resistant: YesColor Coding System: Yes
Country of Origin (subject to change): Denmark

Description

Broom Head, Broom Style Push Broom, Sweep Face 19 In., Trim Length 4-1/2 In., Basic Bristle Material Synthetic, Specific Bristle Material Polyester, Bristle Color Red, Color Coding System Yes, Broom Handle Length No Handle, Broom Handle Color No Handle, Broom Block Material Plastic, Broom Connection Type European Thread, Chemical Resistant Yes, Acid Resistant Yes, Broom Head

Reviews