KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VIKAN White Heavy-Duty Floor Broom Head

VIKAN| Zoro #: G0148513| Mfr #: 29205

$46.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Broom Handle Length: No Handle
Broom Connection Type: European Thread
Item: Broom Head
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0148513 Mfr #: 29205
Broom Handle Length: No HandleBroom Connection Type: European Thread
Item: Broom HeadHandle Color: White
Bristle Color: WhiteBristle Material: Polyester
Chemical Resistant: YesAcid Resistant: Yes
Block Size: 2-1/2 x 19"Trim Length: 4-1/2"
Color Coding System: YesCountry of Origin (subject to change): Denmark

Description

Broom Head, Broom Style Push Broom, Sweep Face 19 In., Trim Length 4-1/2 In., Basic Bristle Material Synthetic, Specific Bristle Material Polyester, Bristle Color White, Color Coding System Yes, Broom Handle Length No Handle, Broom Handle Color No Handle, Broom Block Material Plastic, Block Size 2-1/2 x 19 In., Broom Connection Type European Thread, Chemical Resistant Yes, Acid Resistant Yes, Broom Head

Reviews