VIKAN Green Wide Floor Broom Head

VIKAN| Zoro #: G0144557| Mfr #: 31942

$40.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Resistant: Yes
Handle Color: Green
Bristle Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0144557 Mfr #: 31942
Chemical Resistant: YesHandle Color: Green
Bristle Material: PolyesterBroom Handle Length: No Handle
Trim Length: 2"Item: Broom Head
Broom Connection Type: European ThreadBristle Color: Green
Acid Resistant: YesColor Coding System: Yes
Country of Origin (subject to change): Denmark

Description

Broom Head, Broom Style Push Broom, Sweep Face 24 In., Trim Length 2 In., Basic Bristle Material Synthetic, Specific Bristle Material Polyester, Bristle Color Green, Color Coding System Yes, Broom Handle Length No Handle, Broom Handle Color No Handle, Broom Block Material Plastic, Broom Connection Type European Thread, Chemical Resistant Yes, Acid Resistant Yes, Wide Floor Broom

Reviews