KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VIKAN White Wide Floor Broom Head

VIKAN| Zoro #: G0144584| Mfr #: 31945

$42.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Resistant: Yes
Handle Color: White
Bristle Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0144584 Mfr #: 31945
Chemical Resistant: YesHandle Color: White
Bristle Material: PolyesterBroom Handle Length: No Handle
Trim Length: 2"Item: Broom Head
Broom Connection Type: European ThreadBristle Color: White
Acid Resistant: YesColor Coding System: Yes
Country of Origin (subject to change): Denmark

Description

Broom Head, Broom Style Push Broom, Sweep Face 24 In., Trim Length 2 In., Basic Bristle Material Synthetic, Specific Bristle Material Polyester, Bristle Color White, Color Coding System Yes, Broom Handle Length No Handle, Broom Handle Color No Handle, Broom Block Material Plastic, Broom Connection Type European Thread, Chemical Resistant Yes, Acid Resistant Yes, Wide Floor Broom

Reviews